
23 gal. Square Trash Can
Mfr # FG356988BEIG
Zoro # G4074470
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
23 gal
Container Shape
Square
Height
31 in
Overall Width
15.5 in
Lid Opening Mechanism
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG356988BEIG
Zoro #
G4074470
UPC #
86876191431
Country of Origin
United States
Dimensions
Height
31 in
Overall Width
15.5 in
Depth
16.5 in
Details
Container Capacity
23 gal
Item
Indoor Plastic Can
Container Shape
Square
Color
Beige
Lid Opening Mechanism
Open Top
Material
Plastic
Lid Type
Sold Separately
Standards
ADA Compliant
For Use With
Rubbermaid® Commercial Untouchable® Swing Top Lids
Description
Rubbermaid® Commercial Untouchable Square Waste Receptacle, Plastic, 23 gal, Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.