23 gal. Stainless Steel Square Trash Can, Beige
Mfr # 7YA64
Zoro # G2581308
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
23 gal
Container Shape
Square
Color
Beige
Height
30 7/8 in
Overall Width
13 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7YA64
Zoro #
G2581308
UPC #
-
Country of Origin
United States
Dimensions
Height
30 7/8 in
Overall Width
13 3/8 in
Overall Diameter
13 1/4 in
Details
Container Capacity
23 gal
Item
Step-On Can
Container Shape
Square
Color
Beige
Lid Opening Mechanism
Step-On
Material
Plastic, Stainless Steel
Container Mounting Style
Free-Standing
Receptacle Container Style
Decorative
Finish
Satin
Includes
3APV2 (Lid), 5W005 (Receptacle)
Primary Container Color
Beige
Lid Options
Lid Included
Container Basic Material
Metal, Plastic
Location
Indoor
Lid Type
Flat
Compatible Manufacturer Lid Part Number
FG268988BLA
Description
Square, 23 gal, Black/Tan, Height 30 7/8 in, Plastic, Stainless Steel, Satin, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.