Zoro Homepage

23 gal. Trash Can, Counter

  • Mfr # 2026721

  • Zoro # G4074041


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
23 gal
Container Shape
Rectangular
Color
Gray
Height
30 in
Overall Width
15.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2026721
Zoro #
G4074041
UPC #
86876237696
Country of Origin
United States

Dimensions

Height
30 in
Overall Width
15.8 in
Depth
22.06 in

Details

Container Capacity
23 gal
Item
Slim-Profile Plastic Can
Container Shape
Rectangular
Color
Gray
Lid Opening Mechanism
Open Top
Material
Polyethylene
Lid Type
Counter

Description

Rubbermaid® Commercial Slim Jim Under-Counter Container, 23 gal, Polyethylene, Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.