23 Gallon Square Rubbermaid Waste Receptacle - Gray, PK 3

  • Mfr # FG356988GRAY

  • Zoro # G606375493


product price:  $705.99
/pk 3, $235.33/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Color
Gray
Material
Plastic
Height
31
Lid Opening Mechanism
Swing Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG356988GRAY
Zoro #
G606375493
UPC #
86876191424
Country of Origin
China

Dimensions

Height
31
Overall Width
15.5

Details

Container Shape
Square
Color
Gray
Material
Plastic
Lid Opening Mechanism
Swing Door
Container Capacity
23 gal

Description

SQUARE RUBBERMAID TRASH CONTAINER QUALITY RUBBERMAID WASTE CONTAINERS ARE LIGHTWEIGHT, YET WITHSTAND YEARS OF RUGGED INDOOR OR OUTDOOR USE. THEY'RE MADE OF EASY-TO-CLEAN POLYETHYLENE THAT RESISTS DENTS, CRACKS AND CORROSION. CLASSIC RUBBERMAID STYLING MAKES THEM ATTRACTIVE FOR OFFICES AND LOBBIES. THE OPTIONAL LID, SOLD SEPARATELY, FEATURES A SWING DOOR THAT ALLOWS TRASH TO DROP INTO THE WASTE RECEPTACLE WITHOUT HAND CONTACT WHILE CONTROLLING INSECTS AND ODORS.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.