24 gal. Square Trash Can, Silver, Steel (Discontinued)
- Mfr # FGSC14ERBSM
- Zoro # G4613738
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGSC14ERBSM
Zoro #
G4613738
UPC #
00097591123300
Country of Origin
Unknown
Dimensions
Width
16-1/4"
Trash Can Dia./Width
16-1/4"
Details
Trash Container Capacity
24 gal.
Container Shape
Square
Color
Silver
Material
Steel
Series
SILHOUETTE
Top Design
Open
Item
Trash Can
Primary Container Color
Silver
Container Mounting Style
Free-Standing
Container Strength
Heavy Duty
Indoor/Outdoor
Indoor
Vented
No
Finish
Unfinished
Specific Container Material
Steel
For Use With
Retainer Band
Features
Retainer Bands Hold Liner Bags In Place and Out of Sight, Lid Fastened to Receptacle for Easy Waste Removal, Optional Waste Stream Decals and Lid Shape Openings Available for Easier Recycling Compliance
Shape
Square
Receptacle Container Style
Decorative
Description
Square, 24 gal, Steel, Unfinished, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.