
24.50 gal Trash Bags, Gray, 4 PK (Discontinued)
- Mfr # RCP3566GRACT
- Zoro # G901847091
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCP3566GRACT
Zoro #
G901847091
UPC #
-
Country of Origin
United States
Dimensions
Height
16.25"
Length
28.50"
Width
16.25"
Details
Capacity
24.50 gal
Material
Plastic
Color
Gray
Item
Trash Bags
Application
Waste Disposal
Features
Rigid; Leak Resistant; Lightweight; Easy to Clean
Description
Rigid liner fits snugly into Rubbermaid Commercial 35-gallon Ranger Containers (8430) to prevent leaks and messes from occurring on the floor. It is also compatible with other manufacturers' containers. One-piece plastic construction prolongs product life. It is lightweight and easy to clean. Liner holds 24.5 gallons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.