Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 gal Round Indoor Plastic Can, Brown

  • Mfr # RCP817088BRO

  • Zoro # G301859014


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
25 gal
Container Shape
Round
Color
Brown
Height
42 in
Features
Fire-Safe; Scratch Resistant; Rugged; Dent Resistant; Hinged Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP817088BRO
Zoro #
G301859014
UPC #
86876156904
Country of Origin
United States

Dimensions

Height
42 in
Overall Diameter
18 in

Details

Container Capacity
25 gal
Item
Indoor Plastic Can
Container Shape
Round
Color
Brown
Features
Fire-Safe; Scratch Resistant; Rugged; Dent Resistant; Hinged Door

Description

Marshal Classic Container combines practical good looks with fire safety. Factory Mutual approved waste receptacle is designed for indoor and protected outdoor environments such as atriums and indoor pools. Textured finish helps minimize appearance of surface scratches. Rugged construction resists dents and scratches. Domed top and hinged door allow easy emptying. Retainer hardware secures and conceals can liners. Capacity is 25 gallons.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.