Zoro Homepage

25 gal Round Indoor Plastic Can, Beige, Side Door, Polyethylene

  • Mfr # FG817088BEIG

  • Zoro # G4076710


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
25 gal
Container Shape
Round
Height
42 in
Lid Opening Mechanism
Side Door
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG817088BEIG
Zoro #
G4076710
UPC #
86876156881
Country of Origin
United States

Dimensions

Height
42 in
Overall Diameter
18 in

Details

Container Capacity
25 gal
Item
Indoor Plastic Can
Container Shape
Round
Color
Beige
Lid Opening Mechanism
Side Door
Material
Polyethylene
Lid Type
Dome with Side Door
Finish
Textured
Standards
ADA Compliant; FM Approved

Description

Rubbermaid® Commercial Marshal Classic Container, Round, Polyethylene, 25 gal, Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.