Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 25 gal. Round Trash Can FG817088BRN

25 gal. Round Trash Can (Discontinued)

  • Mfr # FG817088BRN
  • Zoro # G4073201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG817088BRN
Zoro #
G4073201
UPC #
86876156904
Country of Origin
United States

Dimensions

Height
42"
Diameter
18"

Details

Trash Container Capacity
25 gal
Item
Trash Can
Container Shape
Round
Color
Brown
Material
Polyethylene
Standards
ADA Compliant; FM Approved
Top Type
Dome with Side Door
Finish
Textured
Opening Closure Type
Side Door

Description

Rubbermaid® Commercial Marshal Classic Container, Round, Polyethylene, 25 gal, Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.