
26 qt Mop Bucket and Wringer Combination, Yellow, Plastic
Mfr # FG748000YEL
Zoro # G5170862
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Wringer Color
Yellow
Wringer Type
Side Press
Wringer Material
Plastic
Caster Type
Four 3 in Plastic Swivel Casters
Overall Width
16.05 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG748000YEL
Zoro #
G5170862
UPC #
86876184839
Country of Origin
United States
Dimensions
Overall Width
16.05 in
Width
16.05"
Overall Height
34.41 in
Bucket Depth
22.83 in
Details
Wringer Color
Yellow
Wringer Type
Side Press
Wringer Material
Plastic
Caster Type
Four 3 in Plastic Swivel Casters
Item
Mop Bucket and Wringer Combination
Mop Capacity
26 qt
Description
Rubbermaid® Commercial WaveBrake 2.0 Bucket/Wringer Combos, Side-Press, 26 qt, Plastic, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.