27.1 fl oz (800 mL) Green Certified Lotion Soap Refill 4 PK

  • Mfr # RCPFG4013131

  • Zoro # G102502652


product price:  $60.35
/pk 4, $15.09/ea

Key Features

Form
Foam
Size
27.1 fl oz (800 mL)
For Use With
Rubbermaid One Shot Foam Soap Dispenser
Features
Dye-free; Antimicrobial; Hypoallergenic
For Use On
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCPFG4013131
Zoro #
G102502652
UPC #
-
Country of Origin
United States

Dimensions

Size
27.1 fl oz (800 mL)

Details

Item
Hand Soap
Form
Foam
Fragrance
Honeysuckle
For Use With
Rubbermaid One Shot Foam Soap Dispenser
Features
Dye-free; Antimicrobial; Hypoallergenic
For Use On
Hand
Color
Clear

Description

Green Certified Lotion Soap Refill is designed for use with Rubbermaid's One Shot System that sets the standard for quality and reliability in counter-mounted soap dispensing. Hypoallergenic for sensitive skin, this lotion hand soap encourages healthy handwashing with a fresh light honeysuckle fragrance and rich white pearlized appearance. Patented Smart Sensor technology on the dispenser (sold separately) detects hands and automatically delivers the perfect amount of soap. Touch-free delivery encourages use and eliminates cross-contamination to help reduce the spread of germs. Controlled dispensing of concentrated soaps eliminates overuse and costly waste. Refill delivers a high yield of handwashes. Refill is Green Seal certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.