Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28 gal. Square Trash Can

  • Mfr # FG352600GRAY

  • Zoro # G4071250


product price: $72.45
/ea

Key Features

Container Capacity
28 gal
Container Shape
Square
Color
Gray
Height
22.5 in
Overall Width
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG352600GRAY
Zoro #
G4071250
UPC #
86876044294
Country of Origin
United States

Dimensions

Height
22.5 in
Overall Width
21.5 in
Depth
21.5 in
Overall Diameter
21.5 in

Details

Container Capacity
28 gal
Item
Heavy Duty Plastic Can
Container Shape
Square
Color
Gray
Lid Opening Mechanism
Open Top
Material
Polyethylene
For Use With
Rubbermaid® Commercial Square Brute® Lids

Description

Rubbermaid® Commercial Brute Container, Square, Polyethylene, 28 gal, Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.