Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2818QT Wastebasket

  • Mfr # FG295600BEIG

  • Zoro # G307968222


product price: $18.29
/ea

Key Features

Container Shape
Rectangular
Container Capacity
7.03 gal
Overall Width
10.2
Material
Linear Low-Density Polyethylene (LLDPE)
Height
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG295600BEIG
Zoro #
G307968222
UPC #
86876012538
Country of Origin
United States

Dimensions

Overall Width
10.2
Height
15

Details

Container Shape
Rectangular
Container Capacity
7.03 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Beige

Description

2818 QT Rectangular Commercial Grade Wastebasket, Beige, One Piece Polyethylene Construction, 1438 X 1014 X 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.