Zoro Homepage

29 gal Rigid Liners 27 in H

  • Mfr # FGL40

  • Zoro # G6540926


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Capacity
29 gal
Height
27 in
Trash Container Capacity
29 gal.
Container Shape
Square
Container Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGL40
Zoro #
G6540926
UPC #
-
Country of Origin
United States

Dimensions

Height
27 in

Details

Capacity
29 gal
Item
Rigid Liners
Trash Container Capacity
29 gal.
Container Shape
Square
Container Basic Material
Plastic
Product Type
Rigid Liner

Description

Replacement Rigid Liner,29 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.