
31 qt Mop Bucket and Wringer Combination, Yellow, Plastic
Mfr # FG738000YEL
Zoro # G5170013
product price:Â $98.99
/ea
Free Shipping & Returns
Key Features
Wringer Color
Yellow
Wringer Type
Reverse
Wringer Material
Plastic
Overall Width
13 1/4 in
Width
13 1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG738000YEL
Zoro #
G5170013
UPC #
86876188233
Country of Origin
United States
Dimensions
Overall Width
13 1/4 in
Width
13 1/4"
Overall Height
32 1/4 in
Bucket Depth
22 5/8 in
Details
Wringer Color
Yellow
Wringer Type
Reverse
Wringer Material
Plastic
Item
Mop Bucket and Wringer Combination
Mop Capacity
31 qt
Description
Rubbermaid® Commercial Tandem 31qt Bucket/Wringer Combo, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.