This item is Discontinued.

Rubbermaid Commercial BRUTE 32 gal Trash Can Lid, Flat Red, Resin, 0 Openings 22 1/4 in W/Dia FG263100RED

BRUTE 32 gal Trash Can Lid, Flat Red, Resin, 0 Openings 22 1/4 in W/Dia (Discontinued)

  • Mfr # FG263100RED
  • Zoro # G9168293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG263100RED
Zoro #
G9168293
UPC #
097591056479
Country of Origin
United States

Dimensions

Width/Diameter
22 1/4 in
Length
1-55/64 in
Trash Can Dia./Width
22-1/2"
Height
1 5/8 in
Width
22 1/2 in

Details

Top Type
Flat
For Use With
Mfr. No. FG263200RED
Lid Shape
Round
Color
Red
Lid Connection
Snap On
Item
Trash Can Lid
Primary Container Color
Red
Material
Resin
For Use With Trash Can Mfr. Model Number
FG263200RED
Standards
NSF 2, NSF 21
Top Design
Flat Top
Trash Container Capacity
32 gal.
Container Shape
Round
Container Basic Material
Plastic
Series
BRUTE
Specific Container Material
Polyethylene
Opening Closure Type
Snap-Lock
Material Grouping
Plastic
Number of Openings
0
For Container Capacity
32 gal
For Cntnr Cap
32 gal

Description

Trash Can Top, Flat, 32 gal, Round, Number of Openings 0, Red, BRUTE(R) Series, Height 1 5/8 in, Width/Diameter 22 in, Polyethylene, Mfr. No. FG263200RED Waste Container For Use With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.