32 gal. Polyethylene Round Trash Can, Gray

  • Mfr # FG263200GRAY,FG263100GRAY

  • Zoro # G0333466


product price: $55.35
/ea

Key Features

Container Capacity
32 gal
Series
BRUTE
Container Shape
Round
Color
Gray
Height
27 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG263200GRAY,FG263100GRAY
Zoro #
G0333466
UPC #
-
Country of Origin
United States

Dimensions

Height
27 1/4 in
Length
27-3/4 in
Overall Diameter
22 in

Details

Container Capacity
32 gal
Item
Heavy Duty Plastic Can
Series
BRUTE
Container Shape
Round
Color
Gray
Lid Opening Mechanism
None
Material
Polyethylene
Features
Venting Channels Dramatically Reduce The Force Required to Remove A Filled Can Liner, ProTouch(TM) Built-In Handles, Can Liner Cinches
Lid Options
No Lid
Vented
Yes
For Use With
Mfr. No. FG263100GRAY
Includes
BRUTE Base and Lid
Finish
UV Protectant
Container Basic Material
Plastic
Primary Container Color
Gray
Receptacle Container Style
Utility
Standards
NSF 2, NSF 21
Lid Type
Open Top
Location
Indoor, Outdoor

Description

Round, 32 gal, Gray, Height 27 1/4 in, Depth Not Applicable, Polyethylene, UV Protectant, Lid Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.