32 gal Round Cylinder Trash Can, Gray, Open Top, Plastic

  • Mfr # FG263294GRAY

  • Zoro # G403666350


product price: $64.29
/ea

Key Features

Container Capacity
32 gal
Container Shape
Round
Color
Gray
Height
27.25 in
Lid Opening Mechanism
Open Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG263294GRAY
Zoro #
G403666350
UPC #
86876144277
Country of Origin
United States

Dimensions

Height
27.25 in
Overall Diameter
22 in

Details

Container Capacity
32 gal
Item
Heavy Duty Plastic Can
Container Shape
Round
Color
Gray
Lid Opening Mechanism
Open Top
Material
Plastic
For Use With
Rubbermaid® Commercial Round Brute® Lids
Features
Customized Printing—Black "Trash Only"

Description

Sets the standard for reliable garbage collection in high traffic areas. Built tough and versatile, these garbage cans feature revolutionary venting channels that let air flow into the receptacle making liners up to 50% easier to remove. Integrated cinches allow bags to be attached to handles without knots for faster liner changes while contoured base handles and rounded top handles make it easier for staff to lift and transport these receptacles in any facility. Constructed of the high-quality materials, these crush-resistant garbage cans have heavy-duty, reinforced bases that hold up even when dragged across rough surfaces. These trash cans are stackable to save space and provide an unbeatable value with their easy-to-clean, seamless construction, UV inhibitor, and do not fade, warp, crack, or crush.


  • Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads.
  • Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments.
  • Colors complement your facility's recycling, sortation and organization needs.
  • Seamless construction makes cleaning the container easier.
  • Stackable design enables nesting for easy transport and storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.