Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings

  • Mfr # FG263273BLUE

  • Zoro # G9168232


product price: $42.19
/ea

Key Features

Total Capacity
32 gal
Container Shape
Round
Top Type
Open Top
Color
Blue
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG263273BLUE
Zoro #
G9168232
UPC #
086876194272
Country of Origin
United States

Dimensions

Height
27-1/4 in
Diameter
22"
Width
22"
Width/Diameter
22"
Length
27-3/4"
Overall Diameter
22 in

Details

Item
Recycling Bin
Total Capacity
32 gal
Container Shape
Round
Top Type
Open Top
Color
Blue
Material
Polyethylene
Number of Openings
1
Top Design
Open Top
Trash Container Capacity
32 gal
Finish
UV Protectant
Series
BRUTE(R)
Standards
NSF 2, NSF 21
Shape
Round
For Use With
Mfr. No. FG63100BLUE
Features
Integrated Cinches Secure the Liner, Allowing For Efficient Knot Free Liner Changes; Contoured Base Handles Improve Grip and Ergonomics, Reducing Strain and Improving Efficiency When Emptying Containers; Rim Features Integrated Rib Structure to Increase Strength and Resist Crushing;
Primary Container Color
Blue
Number of Containers
1
Container Mounting Style
Free-Standing
For Recyclable Material
Bottle, Can, Glass, Paper, Plastic
Mobility
Stationary
Specific Container Material
Polyethylene
Material Grouping
Plastic
Container Product Grouping
Recycling Can
Container Markings
Recycle Symbol
Location
Indoor/Outdoor
Lid Connection
Snap On
Lid Type
Open
Compatible Manufacturer Lid Part Number
1788376, FG263100BLUE
For Use With Dolly Mfr. Model Number
FG264000BLA, FG264043BLA
Legend
Recycle Symbol
Product Type
Recycling Can
Compatible Product Type
Recycling Container
Container Capacity
32 gal

Description

The Rubbermaid Commercial vented BRUTE container has innovative venting channels make lifting out liners up to 50% easier, improving productivity and reducing the risk of injury. The proprietary design constructed with the highest quality material plus a UV inhibitor ensures long life in even the most extreme commercial environments. Guaranteed to never fade, warp, crack, or crush.


Features and Benefits:
Integrated cinches secure the liner, allowing for efficient knot free liner changes. Tested to 20,000 cycles.
Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads.
Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments.
Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers.
Rim features integrated rib structure to increase strength and resist crushing.
Stackable design enables nesting for easy transport and storage
Available in gray, blue, white, red, yellow, green and black to complement compliance, recycling, and sortation needs.
Available in 20-, 32-, 44- , 55-gallon sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.