
32 gal. Round Trash Can
Mfr # FG263200DGRN
Zoro # G4076561
product price: $56.12
/eaKey Features
Container Capacity
32 gal
Container Shape
Round
Color
Green
Height
27.25 in
Lid Opening Mechanism
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG263200DGRN
Zoro #
G4076561
UPC #
86876179026
Country of Origin
United States
Dimensions
Height
27.25 in
Overall Diameter
22 in
Details
Container Capacity
32 gal
Item
Heavy Duty Plastic Can
Container Shape
Round
Color
Green
Lid Opening Mechanism
Open Top
Material
Plastic
For Use With
Rubbermaid® Commercial Round Brute® Lids
Description
Rubbermaid® Commercial Round Brute Container, Plastic, 32 gal, Dark Green
- Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads.
- Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments.
- Colors complement your facility's recycling, sortation and organization needs.
- Seamless construction makes cleaning the container easier.
- Stackable design enables nesting for easy transport and storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.