Zoro Homepage

32 gal. Round Trash Can

  • Mfr # FG863292GRAY

  • Zoro # G4071485


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Container Capacity
32 gal
Container Shape
Round
Color
Gray
Height
27.25 in
Lid Opening Mechanism
Open Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG863292GRAY
Zoro #
G4071485
UPC #
86876131567
Country of Origin
United States

Dimensions

Height
27.25 in
Overall Diameter
22 in

Details

Container Capacity
32 gal
Item
Heavy Duty Plastic Can
Container Shape
Round
Color
Gray
Lid Opening Mechanism
Open Top
Material
Plastic
Features
With Lid
Lid Type
Flat-Top

Description

Rubbermaid® Commercial Brute Container with Lid, Round, Plastic, 32 gal, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.