32 Gal Trash Can Lid, Gray, Plastic, 22.25 in W/Dia

  • Mfr # FG263100GRAY

  • Zoro # G4076035


product price:  $19.89
/ea

Key Features

For Use With
Rubbermaid® Commercial 263200GY
Lid Shape
Round
Width/Diameter
22.25 in
Material
Plastic
Height
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG263100GRAY
Zoro #
G4076035
UPC #
86876014655
Country of Origin
United States

Dimensions

Width/Diameter
22.25 in
Height
1.63 in

Details

For Use With
Rubbermaid® Commercial 263200GY
Lid Shape
Round
Color
Gray
Item
Trash Can Lid
Material
Plastic
For Container Capacity
32 Gal

Description

The Rubbermaid Commercial BRUTE Self-Draining Flat Top Lids fit Rubbermaid Commercial BRUTE trash cans (sold separately). All-plastic, professional-grade trash can construction will not rust, chip, or peel, and resists dents. The strong, snap-on lids enable secure, stable stacking.


  • The Rubbermaid® Commercial BRUTE® Self-Draining Flat Top Lids fit Rubbermaid® Commercial BRUTE® trash cans (sold separately). All-plastic, professional-grade trash can construction will not rust, chip, or peel, and resists dents. The strong, snap-on lids enable secure, stable stacking.
  • Snap-lock ensures a secure fit.
  • Ridges enable stacking of BRUTE® containers to providing a space-efficient storage solution.
  • Meets NSF 2, 21 approval and is USDA Meat and Poultry Group listed, ensuring regulatory compliance for food storage and cleanability.
  • Proprietary design constructed with the highest-quality materials plus a UV inhibitor ensures long life in even the most extreme commercial environments. Guaranteed to never fade, warp, crack, or crush.
  • Self-draining lids have channels that prevent water from pooling, reducing still water buildup, and include ridges that enable stacking to provide space-efficient storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.