3.25 gal Rectangular 13 QT Standard Deskside Recycling Wastebasket, Blue, Resin

  • Mfr # RCP295573BE

  • Zoro # G001847038


product price: $12.35
/ea

Key Features

Total Capacity
3.25 gal
Container Shape
Rectangular
Color
Blue
Material
Resin
Features
Compact; Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP295573BE
Zoro #
G001847038
UPC #
86876194166
Country of Origin
United States

Dimensions

Height
12.1"
Depth
11.4"
Width/Diameter
8.2"

Details

Item
13 QT Standard Deskside Recycling Wastebasket
Total Capacity
3.25 gal
Container Shape
Rectangular
Color
Blue
Material
Resin
Features
Compact; Durable
Standards
PCR

Description

Deskside Recycling Container offers an easy and effective way to recycle paper. Compact design can fit easily under your desk so you can gather white paper for recycling instead of making frequent trips to the company recycling centers. Blue container features the universal recycle symbol on the side and contains post-consumer recycled resin exceeding EPA guidelines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.