Zoro Homepage

32oz Trigger Spray Bottle, No Color

  • Mfr # RCP9C03060000

  • Zoro # G107203882


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Color
Clear
Height
9.6"
Features
Heavy Duty
Type
Sprayer
Width
3.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP9C03060000
Zoro #
G107203882
UPC #
86876180053
Country of Origin
United Arab Emirates

Dimensions

Height
9.6"
Width
3.4"
Length
3.4"

Details

Item
Spray Bottle
Color
Clear
Features
Heavy Duty
Type
Sprayer
Sprayer Tank Capacity
1 qt
Material
Plastic
Application
Cleaning

Description

Spray bottle with trigger makes cleaning easier and more effective Heavyduty plastic construction is perfect for commercial cleaning fluids Highcapacity spray trigger disperses approximately 33 ml per spray Graduated markings allow easy measuring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.