33 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings
Mfr # 1961628
Zoro # G6599691
product price: $1,500.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
33 gal
Container Shape
Rectangular
Top Type
Open Top
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1961628
Zoro #
G6599691
UPC #
086876228625
Country of Origin
China
Dimensions
Height
38 in
Width
19-1/2"
Container Depth
24-3/64"
Width/Diameter
18-1/2"
Depth
24 in
Length
24-1/16"
Overall Width
18 1/2 in
Description
Recycling Can, For Recyclable Material Trash, Trash Container Capacity 33 gal, Top Type Open, Number of Containers 1, Number of Openings 1, Container Markings Landfill, Total Capacity 33 gal, Color Gray, Container Shape Rectangular, Height 38 in, Width/Diameter 18 1/2 in, Depth 24 in, Material Grouping Metal, Specific Container Material Steel, Finish Powder-Coated, Location Indoor, Mobility Stationary, Lid Connection Not Applicable, Container Mounting Style Free-Standing, Series Configure
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.