33 gal Round Recycling Bin, Flat with Top Opening, Gray, 2 Openings

  • Mfr # 2172847

  • Zoro # G608595684


product price:  $1,452.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
33 gal
Container Shape
Round
Top Type
Flat with Top Opening
Number of Openings
2
Container Mounting Style
Free-Standing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2172847
Zoro #
G608595684
UPC #
-
Country of Origin
China

Dimensions

Height
37 1/2 in
Width/Diameter
20 1/2 in
Depth
20 1/2 in
Overall Diameter
20 5/8 in

Details

Item
Recycling Bin
Total Capacity
33 gal
Container Shape
Round
Top Type
Flat with Top Opening
Color
Gray
Number of Openings
2
Container Mounting Style
Free-Standing
Finish
Powder-Coated
Includes
Liner
For Use With
Recycling System
Container Markings
None
Trash Container Capacity
33 gal
Number of Containers
1
Specific Container Material
Steel
Features
Leg Levelers for Stability on Uneven Surfaces
Standards
ADA Compliant
Lid Connection
Hinged
For Recyclable Material
Bottle, Can, Compost, Paper, Trash
For Use With Dolly Mfr. Model Number
No Dolly
Location
Indoor
Mobility
Stationary
Material Grouping
Metal
Container Product Grouping
Recycle Can
Product Type
Recycling Bin
Compatible Product Type
Recycling System
Lid Type
Flat with Top Opening
Legend
Bottles/Cans, Paper, Plastic, Waste
Container Capacity
16 1/2 gal

Description

Recycle Can, For Recyclable Material Bottle, Can, Compost, Paper, Trash, Trash Container Capacity 33 gal, Top Type Flat with Top Opening, Number of Containers 1, Number of Openings 2, Container Markings None, Total Capacity 33 gal, Color Gray, Container Shape Round, Height 37 1/2 in, Width/Diameter 20 1/2 in, Depth 20 1/2 in, Material Grouping Metal, Specific Container Material Metal, Finish Powder Coated, Location Indoor, Mobility Stationary, Lid Connection Hinged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.