35-1/2 gal Rigid Liners, 18 1/4 in x 29 in, Gray

  • Mfr # FG356700GRAY

  • Zoro # G4154254


product price:  $171.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Linear Low-Density Polyethylene (LLDPE)
Height
29 in
Width
18 1/4 in
Size
18 1/4 in x 29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG356700GRAY
Zoro #
G4154254
UPC #
086876023664
Country of Origin
United States

Dimensions

Height
29 in
Width
18 1/4 in
Size
18 1/4 in x 29 in
Length
18 in
Depth
18 1/4 in
Overall Width
18 1/4 in

Details

Capacity
35-1/2 gal
Color
Gray
Material
Linear Low-Density Polyethylene (LLDPE)
Item
Rigid Liners
Container Shape
Square
Trash Container Capacity
35 1/2 gal
For Use With
Rubbermaid and Other Manufacturers Containers
Series
Rigid Liners
Container Basic Material
Plastic
Finish
Smooth
Specific Container Material
Plastic
Container Mounting Style
Free-Standing
Material Grouping
Plastic
Mobility
Stationary
Container Product Grouping
Rigid Liner
Lid Opening Mechanism
None
Top Type
Open
Lid Type
Open
Location
Indoor
Legend
Waste
Product Type
Rigid Liner
For Use With Dolly Mfr. Model Number
No Dolly
Includes Rigid Liner
Rigid Liner Sold Separately
Includes Wheels
Wheels Not Included
Container Capacity
35 1/2 gal
Requires Rigid Liner
Rigid Liner Not Required
Includes Caddy
Caddy Not Included
Includes Ashtray
Ashtray Not Included
Includes Dolly
Dolly Not Included
Number of Wheels
0
Container Material
Plastic

Description

Rigid Liner, Square, Open, 35 1/2 gal, Gray, Height 29 in, Depth 18 1/4 in, Plastic, Plastic, Smooth, Indoor, Stationary, No Lid, Not Applicable, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.