
3.5 gal Rectangular Indoor Metal Can, Black, Open Top, Fiberglass, 11.13 in
Mfr # FG254100BLA
Zoro # G4076683
product price: $50.95
/eaKey Features
Container Capacity
3.5 gal
Container Shape
Rectangular
Height
12.25 in
Overall Width
11.13 in
Lid Opening Mechanism
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG254100BLA
Zoro #
G4076683
UPC #
86876117165
Country of Origin
China
Dimensions
Height
12.25 in
Overall Width
11.13 in
Depth
8.25 in
Details
Container Capacity
3.5 gal
Item
Indoor Metal Can
Container Shape
Rectangular
Color
Black
Lid Opening Mechanism
Open Top
Material
Fiberglass
Standards
UL Classified; UL Listed; California State Fire Marshal Approved for Fire Safety (CSFM)
Description
Rubbermaid Commercial Fire-Resistant Trash Cans feature a contemporary shape with a UL rating. This rectangular, liquid-injected, thermoset polyester garbage can has a textured finish and smooth corners and contours for cleaning. Thermoset polyester is resistant to heat and impact. The trash can's textured finish helps hide surface scratches.
- Contemporary shape.
- Rounded corners for easier cleaning.
- Thermoset polyester resists heat and impact.
- Textured finish hides surface scratches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.