35 gal Square Indoor Plastic Can, Gray, Linear Low-Density Polyethylene (LLDPE), 19.5 in, 4 PK

  • Mfr # RCP3958GYCT

  • Zoro # G701859577


product price:  $663.99
/pk 4, $166.00/ea
Free Shipping & Returns

Key Features

Container Capacity
35 gal
Container Shape
Square
Color
Gray
Height
27.6 in
Overall Width
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP3958GYCT
Zoro #
G701859577
UPC #
-
Country of Origin
United States

Dimensions

Height
27.6 in
Overall Width
19.5 in
Length
19.5 in

Details

Container Capacity
35 gal
Item
Indoor Plastic Can
Container Shape
Square
Color
Gray
Material
Linear Low-Density Polyethylene (LLDPE)
Features
Crack Resistant; Durable

Description

Large, 35 gallon square container is ideal for hotel lobbies, offices, restrooms, shopping malls, restaurants and other public locations. Linear, low-density polyethylene construction is durable and crack-resistant, even under tough indoor/outdoor conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.