
35 gal Square Waste Receptacles, Gray, Open Top, Plastic (Discontinued)
- Mfr # FG395800GRAY
- Zoro # G4071914
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG395800GRAY
Zoro #
G4071914
UPC #
86876057553
Country of Origin
United States
Dimensions
Height
27.63"
Width
19.5"
Depth
19.5"
Details
Trash Container Capacity
35 gal
Container Shape
Square
Color
Gray
Material
Plastic
Item
Waste Receptacles
Opening Closure Type
Open Top
Top Type
Open
Shape
Rectangular Prism
Capacity
35 gal
Standards
ADA Compliant
Container Product Grouping
Indoor Recycling Bin
Description
Rubbermaid® Commercial Untouchable Square Waste Receptacle, Plastic, 35 gal, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.