Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35 gal Square Untouchable Square Recycling Container, Blue, Plastic; Resin

  • Mfr # RCP395873BLUCT

  • Zoro # G801847481


product price: $721.99
/pk 4, $180.50/ea
Free Shipping & Returns

Key Features

Total Capacity
35 gal
Container Shape
Square
Color
Blue
Material
Plastic; Resin
Features
Easy to Clean; Weather Resistant; Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP395873BLUCT
Zoro #
G801847481
UPC #
-
Country of Origin
United States

Dimensions

Height
27.6"
Length
19.5"
Width/Diameter
19.5"

Details

Item
Untouchable Square Recycling Container
Total Capacity
35 gal
Container Shape
Square
Color
Blue
Material
Plastic; Resin
Features
Easy to Clean; Weather Resistant; Compact

Description

Perfect for large crowds and high-traffic areas, this square recycling container provides convenient central collection site for multiple workstations or areas. It is clearly labeled with the universal recycling symbol to indicate its purpose. Compact, square profile fits in angled spaces inside and outside. Easy-to-clean, plastic construction is designed to withstand extreme weather and handling. 35-gallon container is made with post-consumer recycled resin (PCR), exceeding EPA guidelines

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.