3.50 gal Rectangular Fire-Resistant Wastebasket, Black, Fiberglass, 8.3 in

  • Mfr # RCP254100BK

  • Zoro # G201858780


product price: $47.39
/ea

Key Features

Container Capacity
3.50 gal
Container Shape
Rectangular
Color
Black
Height
12.3 in
Overall Width
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP254100BK
Zoro #
G201858780
UPC #
86876117165
Country of Origin
United States

Dimensions

Height
12.3 in
Overall Width
8.3 in
Depth
11.1"

Details

Container Capacity
3.50 gal
Item
Fire-Resistant Wastebasket
Container Shape
Rectangular
Color
Black
Material
Fiberglass
Features
Dent Resistant; Rust Resistant; Long Lasting; Chip Resistant

Description

Fire-resistant wastebasket can contain burning paper without the wastebasket melting or contributing fuel to the container's contents. Textured finish helps minimize appearance of surface scratches. Long-lasting fiberglass resists chips and dents. It won't rust. Capacity is 14 quarts. This wastebasket offers a contemporary shape and UL rating and is ideal for industrial or hospital use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.