36" Dust Mop Wire Frame, Metal
Mfr # FGM255000000
Zoro # G4614961
product price: $14.26
/eaSold in multiples of 12 for $171.12
Key Features
Handle Material
Metal
Handle Color
Metal
Frame Material
Metal
Length
36"
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGM255000000
Zoro #
G4614961
UPC #
086876089479
Country of Origin
China
Dimensions
Length
36"
Overall Width
36 in
Overall Depth
5 in
Details
Handle Material
Metal
Handle Color
Metal
Frame Material
Metal
Item
Dust Mop Wire Frame
Material
Metal
Product Type
Dust Mop Frame
Compatible Manufacturer Part Number
FGM146000000
Handle Connection Type
Snap On
Resistance Properties
Corrosion Resistant
Description
Dust Mop Wire Frame, Handle Connection Type Snap On, Overall Width 36 in, Overall Depth 5 in, Material Metal, Compatible Grainger Part Number 5N414, Color Coding System No, Compatible Manufacturer Part Number FGM146000000, Connection Thread Type Not Applicable, Product Type Dust Mop Frame, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.