36 in L Cut-End Disposable Mop, White, Cotton
Mfr # FGL25500WH00
Zoro # G4614191
product price:Â $15.89
/ea
Sold in multiples of 12 for $190.68
Key Features
Mop Head Color
White
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Mop Style
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGL25500WH00
Zoro #
G4614191
UPC #
086876051865
Country of Origin
China
Dimensions
Length
36"
Overall Length
36 in
Details
Mop Head Color
White
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Mop Style
Cut-End
Mop Type
Disposable Mop
Item
Disposable Mop
Launderable
Disposable
Color
White
Material
100% Post Industrial Cotton
End Type
Cut
Description
Disposable Cut-End Mop,Cotton,5x36,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.