Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
4-Bushel Collapsible X-Cart, 220 lb Load Capacity, 24.1" L, 20.3" W, 24" H
- Mfr # RCP1881749
- Zoro # G301859533
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Overall Height
24"
Overall Length
24.1"
Overall Width
20.3"
Color
Black
Load Capacity
220 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCP1881749
- Zoro #
- G301859533
- UPC #
- 86876221626
- Country of Origin
- Albania
- Color
- Black
- Load Capacity
- 220 lb
- Item
- 4-Bushel Collapsible X-Cart
- Includes
- 4-Bushel Collapsible X-Cart; Bag
- Frame Material
- Stainless Steel
- Features
- Collapsible; Maneuverable; Durable; Powder Coat Finish; Rust Resistant; Compact
Dimensions
- Overall Height
- 24"
- Overall Length
- 24.1"
- Overall Width
- 20.3"
Description
Durable, easy-to-maneuver basket truck efficiently transports large, bulk loads, and then you can conveniently collapse it to minimize storage footprint. Cart's width is reduced by 75 percent when collapsed. Collapsible X-Cart stays upright in the collapsed position. Robust stainless steel, powder-coated frame of the 4-bushel cart prevents rusting and supports 220 lb. of load. Color-coded ribbons classify transport materials to prevent cross-contamination. Premium, quiet casters swivel for superior maneuverability. Bumper guards add extra protection during transport. Detachable bag is easy to clean.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.