Zoro Homepage

4 gal Rectangular Step-On Can, Red, Plastic; Resin, 9.1 in

  • Mfr # RCP1883563

  • Zoro # G101858644


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
4 gal
Container Shape
Rectangular
Color
Red
Height
15.7 in
Overall Width
9.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP1883563
Zoro #
G101858644
UPC #
86876224078
Country of Origin
United States

Dimensions

Height
15.7 in
Overall Width
9.1 in
Length
14.8 in

Details

Container Capacity
4 gal
Item
Step-On Can
Container Shape
Rectangular
Color
Red
Material
Plastic; Resin
Features
Durable; Foot Pedal; Easy to Clean; Hinged; Fire-Safe; Chemical Resistant

Description

Resin step-on container is perfect for hands-free garbage disposal indoors and holds up to 4 gallons. Increased foot pedal clearance provides easier access and operation. Pedal is located in the front. Slim profile and small footprint maximize space to fit in tight spaces. Internal hinge design prevents wall damage. Quiet, controlled lid closure minimizes noise to enhance guest and patient satisfaction. Liner retainer band easily and securely holds polyliners. Smooth surfaces and contoured edges are easy to clean. Slim Jim Step-On Container is also factory mutual certified to ensure fire safety for regulatory compliance and meets OSHA and OBRA standards for worker and environmental safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.