
4-Side Caution, Wet Floor Safety Cone, 10.5w x 10.5d x 25 5/8h, Yellow
Mfr # FG627777YEL
Zoro # G5230353
product price: $49.79
/eaKey Features
Legend
Caution—Wet Floor; Cuidado—Piso Mojado
Width
10.5"
Height
25.63"
Weight
2.34 lbs
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG627777YEL
Zoro #
G5230353
UPC #
86876162639
Country of Origin
United States
Dimensions
Width
10.5"
Height
25.63"
Details
Legend
Caution—Wet Floor; Cuidado—Piso Mojado
Weight
2.34 lbs
Material
Plastic
Color
Yellow
Description
Rubbermaid® Commercial Four-Sided Caution, Wet Floor Safety Cone, 10 1/2w x 10 1/2d x 25 5/8h, Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.