Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Defenders(R) 25 gal Square Step-On Can, Stainless Steel, Foot Pedal, Steel, 12 1/2 in

  • Mfr # FGST40SSPL

  • Zoro # G4612889


product price: $1,391.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
25 gal
Series
Defenders(R)
Container Shape
Square
Color
Stainless Steel
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGST40SSPL
Zoro #
G4612889
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Overall Width
12 1/2 in
Depth
20 in
Length
19 in

Details

Container Capacity
25 gal
Item
Step-On Can
Series
Defenders(R)
Container Shape
Square
Color
Stainless Steel
Lid Opening Mechanism
Foot Pedal
Material
Steel
Finish
Unfinished
Vented
No
Container Mounting Style
Free-Standing
Container Strength
Heavy Duty
Primary Container Color
Natural
Receptacle Container Style
Decorative
For Use With
Mfr. No. 1946607
Container Basic Material
Metal
Features
Retainer Bands Hold Liner Bags In Place and Out of Sight, Restraint Mechanism Protects Walls, Optional Dampened Controlled Lid for Quiet Operation, Leak Proof Rigid Plastic Liner to Contain Liquids
Standards
FM Approved, OBRA, OSHA, REACH
Includes
25 gal Leak Proof Rigid Plastic Liner
For Use With Dolly Mfr. Model Number
No Dolly
Container Product Grouping
Step Can
Lid Connection
Hinged
Rigid Liner Material
Plastic
Mobility
Stationary
Location
Indoor
Lid Type
Flat
Legend
Waste
Includes Rigid Liner
Rigid Liner Included
Includes Caddy
Caddy Not Included
Number of Wheels
0
Includes Ashtray
Ashtray Not Included
Includes Dolly
Dolly Not Included
Includes Wheels
Wheels Not Included
Requires Rigid Liner
Rigid Liner Required

Description

Step Can, Square, Flat, 25 gal, Silver, Height 30 in, Width/Diameter 21 in, Depth 20 in, Metal, Steel, Unfinished, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.