
40 in L Extension Pole, Quick Connect Connection, Yellow/Black
Mfr # FGQ74500YL00
Zoro # G4050250
product price: $27.44
/eaKey Features
Mop Head Color
Yellow/Black
Handle Color
Yellow/Black
Mop Connection Type
Quick Connect
Handle Length
20"
Handle Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGQ74500YL00
Zoro #
G4050250
UPC #
86876182453
Country of Origin
China
Dimensions
Handle Length
20"
Overall Length
40 in
Length
40"
Details
Mop Head Color
Yellow/Black
Handle Color
Yellow/Black
Mop Connection Type
Quick Connect
Handle Material
Aluminum
Item
Extension Pole
Standards
LEED Applicable
For Use With
Rubbermaid® Commercial Q550, Q559, Q560, Q570, Q580, Q855, Q590, Q595, Q850, Q852
Material
Aluminum
Color
Yellow/Black
Weight
0.731 lbs
Description
Rubbermaid® Commercial HYGENTM HYGEN Quick-Connect Extension Handle, 20-40", Yellow/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.