Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
41.25 qt. Rectangular Desk Recycling Container, Blue, Plastic
Mfr # FG295773BLUE
Zoro # G4071293
product price:Â $18.19
/eaKey Features
Total Capacity
41.25 qt.
Container Shape
Rectangular
Color
Blue
Material
Plastic
Top Type
Open Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG295773BLUE
- Zoro #
- G4071293
- UPC #
- 86876194180
- Country of Origin
- United States
Dimensions
- Width/Diameter
- 11 in
- Depth
- 15-1/4 in
- Height
- 19.9 in
Details
- Item
- Desk Recycling Container
- Total Capacity
- 41.25 qt.
- Container Shape
- Rectangular
- Color
- Blue
- Material
- Plastic
- Top Type
- Open Top
Description
Rubbermaid® Commercial Large Deskside Recycle Container with Symbol, Rectangular, Plastic, 41.25 qt, Blue
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.