42 in Adaptable Flat Mop Pad Kit, Yellow Steel
Mfr # 2132426
Zoro # G001209379
product price: $66.29
/eaKey Features
Handle Length
42 in
Handle Material
Steel
Handle Color
Yellow
Frame Width
18 in
Features
Compatible with Quat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2132426
Zoro #
G001209379
UPC #
00086876260618
Country of Origin
China
Dimensions
Handle Length
42 in
Frame Width
18 in
Mop Pad Size
19 1/2 in x 5 1/2 in
Frame Depth
4 in
Maximum Handle Length
42 in
Mop Head Depth
5 1/2 in
Mop Head Width
19 1/2 in
Details
Handle Material
Steel
Handle Color
Yellow
Item
Adaptable Flat Mop Pad Kit
Features
Compatible with Quat
Launderable
Yes
Mop Head Color
Blue
Handle Included
Yes
Dry Weight
4 oz
Includes
Wringer Insert, Adaptable Flat Mop Frame, (2) Adaptable Flat Mop Pads
Mop Style
Flat
Mop Connection Type
Tabs/Pockets
Mop Head Material
Microfiber
Product Type
Dust Mop
Compatible Manufacturer Part Number
2132425, 2132427, 2132428
Wringer Type
Butterfly
Includes Reservoir
No
Includes Handle
Yes
Description
Adaptable Flat Mop Pad Kit, Product Type Dust Mop, Mop Connection Type Tabs/Pockets, Mop Head Material Microfiber, Handle Material Steel, Mop Head Width 19 1/2 in, Mop Head Depth 5 1/2 in, Launderable Yes, Mop Head Color Blue, Handle Color Yellow, Wringer Type Butterfly, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 4 oz, Mop End Type Not Applicable, Includes Wet Mop Tailband Not Applicable, Compatible Grainger Part Number 61DR02, 61DR03, 61DR04
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.