44 gal. Plastic Round Trash Can, Gray

  • Mfr # FG264360GRAY,FG264560GRAY,FG264000BLA

  • Zoro # G0333481


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
44 gal
Series
BRUTE
Container Shape
Round
Color
Gray
Height
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG264360GRAY,FG264560GRAY,FG264000BLA
Zoro #
G0333481
UPC #
-
Country of Origin
United States

Dimensions

Height
31 1/2 in
Overall Diameter
24 in

Details

Container Capacity
44 gal
Item
Heavy Duty Plastic Can
Series
BRUTE
Container Shape
Round
Color
Gray
Lid Opening Mechanism
Snap-On
Material
Plastic
Receptacle Container Style
Utility
Lid Options
Lid Included
Finish
UV Protectant
Primary Container Color
Gray
Includes
BRUTE Base, Dolly
Standards
NSF
Container Basic Material
Plastic
Vented
Yes
Features
Integrated Bag Cinches, Molded Handles and Base Grips, Venting Channels
Lid Type
Flat
Location
Indoor, Outdoor

Description

Round, 44 gal, Gray, Height 31 1/2 in, Depth Not Applicable, Plastic, UV Protectant, Lid Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.