44 gal Trash Can Top, Dome Black, 1 Openings 24 3/4 in W/Dia

  • Mfr # 2044039

  • Zoro # G014802826


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Top Type
Dome
Lid Shape
Round
Color
Black
Width/Diameter
24 3/4 in
Lid Connection
Snap On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2044039
Zoro #
G014802826
UPC #
00086876247992
Country of Origin
United States

Dimensions

Width/Diameter
24 3/4 in
Width
24 3/4 in
Height
12 1/2 in
Overall Diameter
24 3/4 in

Details

Top Type
Dome
Lid Shape
Round
Color
Black
Lid Connection
Snap On
Item
Trash Can Top
For Container Capacity
44 gal
For Cntnr Cap
44 gal
Standards
HACCP, REACH
Number of Openings
1
Material Grouping
Plastic
Legend
Waste
Specific Container Material
Plastic
Lid Type
Dome with Push Door
Compatible with Manufacturer Model Number
FG264360BLA
Includes Ashtray
Ashtray Not Included
Product Type
Trash Can Top
For Use with Mfr Model Number
FG264360BLA
Compatible Manufacturer Part Number
FG264360BLA
Compatible Manufacturer Model Number
FG264360BLA
Compatible with Mfr. Model No.
FG264360BLA
Compatible Mfr. Model Number
FG264360BLA

Description

Trash Can Top, Dome, 44 gal, Round, Snap On, Number of Openings 1, Black, Height 12 1/2 in, Width/Diameter 24 3/4 in, Plastic, Plastic, HACCP, REACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.