44 qt Mop Bucket and Wringer Combination, Yellow, Plastic

  • Mfr # FG618688YEL

  • Zoro # G5170792


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

Wringer Color
Yellow
Wringer Type
Side Press
Wringer Material
Plastic
Caster Type
Four 3 in Plastic Swivel Casters
Overall Width
15.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG618688YEL
Zoro #
G5170792
UPC #
86876191578
Country of Origin
United States

Dimensions

Overall Width
15.97 in
Overall Height
36 in
Width
15.97"
Bucket Depth
26.44 in

Details

Wringer Color
Yellow
Wringer Type
Side Press
Wringer Material
Plastic
Caster Type
Four 3 in Plastic Swivel Casters
Item
Mop Bucket and Wringer Combination
Mop Capacity
44 qt

Description

Rubbermaid® Commercial WaveBrake 2.0 Bucket/Wringer Combos, Side-Press, 44 qt, Plastic, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.