44 qt Mop Bucket and Wringer Combination, Yellow, Plastic

  • Mfr # FG757688YEL

  • Zoro # G5170135


product price:  $403.99
/ea
Free Shipping & Returns

Key Features

Wringer Color
Yellow
Wringer Type
Down Press
Wringer Material
Plastic
Caster Type
Four 3 in Plastic Swivel Casters
Overall Width
15.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG757688YEL
Zoro #
G5170135
UPC #
86876191585
Country of Origin
United States

Dimensions

Overall Width
15.97 in
Overall Height
36.97 in
Width
15.97"
Bucket Depth
24.58 in

Details

Wringer Color
Yellow
Wringer Type
Down Press
Wringer Material
Plastic
Caster Type
Four 3 in Plastic Swivel Casters
Item
Mop Bucket and Wringer Combination
Mop Capacity
44 qt

Description

Rubbermaid® Commercial WaveBrake 2.0 Bucket/Wringer Combos, Down-Press, 44 qt, Plastic, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.