Shop All Trash Cans
Rubbermaid Commercial
45 gal Round Trash Can, Black, 24 in Dia, Open Top, Steel
Mfr # FGSBR52BK
Zoro # G3831466
product price: $279.00
/ea
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 45 gal
- Container Shape Round
- Color Black
- Material Steel
- Height 33 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FGSBR52BK
- Zoro # G3831466
- UPC # 097591101254
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 33 in |
Width | 24 in |
Container Depth | 24 in |
Trash Can Dia./Width | 24" |
Width/Diameter | 24 in |
Diameter | 24 in |
Depth | 24 in |
Details
Description
Trash Can, Round, Open, 45 gal, Black, Height 33 in, Width/Diameter 24 in, Metal, Steel, Powder Coated, UV Protectant, Outdoor, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor Cleaner, Liquid, 1 gal. (444N67)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 1 gal., EA1 (PC-B-GONE-G-1)
- PROTEAM Backplate System Complete, Black (103166)
- SPILLTECH Absorbent Pad, 20 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (WPD100H-BX)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Beige, 19 1/2 in Dia, Step-On, Plastic (1883460)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, White, 19 3/8 in Dia, Open Top, Polyethylene (FG262000WHT)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Black, 24 in Dia, Open Top, Plastic (FG264360BLA)
- RUBBERMAID COMMERCIAL 7 gal Square Step Can, Red, 14 1/4 in Dia, Step-On, Steel, Rigid Plastic (FGST7EPLRD)
- RUBBERMAID COMMERCIAL 9 gal Half-Round Trash Can, Satin Stainless Steel, 17 1/2 in Dia, Open Top (FGSO8SSSPL)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Container, Gray (RCP1868188CT)
- SAFCO 17 gal Rectangular Trash Can, Black, 16" Dia, Step-On, Plastic (9922BL)
- Rubbermaid Commercial Trash Cans