Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRUTE Rotomolded Tilt Truck, 0.5 cu yd, 450 lb Capacity, Black

  • Mfr # FG130400BLA

  • Zoro # G4070952


product price: $656.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Container Capacity
0.5 cu yd
Container Shape
Rectangular
Overall Width
28 in
Height
38.63 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG130400BLA
Zoro #
G4070952
UPC #
86876183702
Country of Origin
United States

Dimensions

Overall Width
28 in
Height
38.63 in
Depth
56.75 in

Details

Item
Tilt Truck
Container Capacity
0.5 cu yd
Container Shape
Rectangular
Color
Black
Lid Opening Mechanism
Open Top
Finish
Powder Coated
Features
5" Stem Swivel Caster and 12" Inset Wheels
Material
Plastic
For Use With
Rubbermaid® Commercial 130700BLK

Description

Rubbermaid Commercial Rotomolded Tilt Truck features industrial-strength construction and several use-convenience features to transport the heaviest loads easily and reliably. Constant force fulcrum design allows for controlled dumping by one person, and the DuraTiltTM steel frame allows the truck to stay stable while in the tilted position, making both the dumping and cleaning process easier than it would be with traditional metal frames. Seamless, one-piece molded-plastic body won't rust, dent, pit, chip or peel, making it a snap to clean and maintain. Center-mount, 5-inch swivel-back casters and inset, 12-inch blow-molded polypropylene wheels ensure easy maneuvering down hallways, through doorways and onto elevators, while they and the steel frame remain fully set back from the truck's body to minimize the potential for damaging walls, corners and anything or anyone that might be in the vicinity. Optional domed lids sold separately.


  • Industrial-strength truck transports heavy loads with ease.
  • Center swivel back caster and inset wheels for smooth handling and maneuverability.
  • Constant force fulcrum design allows for controlled dumping by one person.
  • DuraTiltTM steel frame allows the truck to stay stable while in the tilted position, making the dumping and cleaning process easier than with traditional metal frames.
  • Seamless, one-piece molded-plastic body won't rust, dent, chip or peel.
  • Smooth, pit-resistant surface is easy to clean and maintain.
  • Center-mount, 5-inch swivel-back casters and inset, 12-inch blow-molded polypropylene wheels ensure easy maneuvering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.