46 gal Oval Recycling Bin, Flat with Top Opening, Gray, 2 Openings

  • Mfr # 2172843

  • Zoro # G208595688


product price: $2,023.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Total Capacity
46 gal
Container Shape
Oval
Top Type
Flat with Top Opening
Color
Gray
Number of Openings
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2172843
Zoro #
G208595688
UPC #
-
Country of Origin
China

Dimensions

Height
31 3/4 in
Width/Diameter
21 3/4 in
Depth
41 1/2 in
Overall Diameter
41 1/2 in

Details

Item
Recycling Bin
Total Capacity
46 gal
Container Shape
Oval
Top Type
Flat with Top Opening
Color
Gray
Number of Openings
2
Container Mounting Style
Free-Standing
Finish
Powder-Coated
Specific Container Material
Steel
Container Markings
None
Includes
Liner
Features
Leg Levelers for Stability on Uneven Surfaces
For Use With
Recycling System
Number of Containers
1
Standards
ADA Compliant
Trash Container Capacity
(2) 23 gal
Material Grouping
Metal
Location
Indoor
Container Product Grouping
Recycle Can
Mobility
Stationary
For Recyclable Material
Bottle, Can, Compost, Paper, Trash
For Use With Dolly Mfr. Model Number
No Dolly
Lid Connection
Hinged
Lid Type
Flat with Top Opening
Product Type
Recycling Bin
Legend
Bottles/Cans, Paper, Plastic, Waste
Compatible Product Type
Recycling System
Container Capacity
23 gal

Description

Recycle Can, For Recyclable Material Bottle, Can, Compost, Paper, Trash, Trash Container Capacity (2) 23 gal, Top Type Flat with Top Opening, Number of Containers 1, Number of Openings 2, Container Markings None, Total Capacity 46 gal, Color Gray, Container Shape Oval, Height 31 3/4 in, Width/Diameter 21 3/4 in, Depth 41 1/2 in, Material Grouping Metal, Specific Container Material Metal, Finish Powder Coated, Location Indoor, Mobility Stationary, Lid Connection Hinged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.