
48 in L Mop and Broom Handles, Quick Connect Connection, Black/Yellow
Mfr # FGQ760000000
Zoro # G4050083
product price: $34.79
/eaKey Features
Mop Head Color
Black/Yellow
Handle Color
Black/Yellow
Mop Connection Type
Quick Connect
Handle Length
48"
Handle Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGQ760000000
Zoro #
G4050083
UPC #
86876174816
Country of Origin
China
Dimensions
Handle Length
48"
Overall Length
48 in
Handle Diameter
1.38"
Details
Mop Head Color
Black/Yellow
Handle Color
Black/Yellow
Mop Connection Type
Quick Connect
Handle Material
Aluminum
Item
Mop and Broom Handles
Color
Black/Yellow
Standards
LEED Applicable
Material
Aluminum
Weight
1.04 lbs
Description
Rubbermaid® Commercial HYGENTM HYGEN 48 72" Quick-Connect Ergo Adjustable Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.