Zoro Homepage

4'8' Quick Connect Extension Pole, Yellow

  • Mfr # RCPQ76500YL00

  • Zoro # G907203976


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Bristle Color
Yellow
Features
Lightweight; Extendable Handle
Handle Length
96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPQ76500YL00
Zoro #
G907203976
UPC #
86876201017
Country of Origin
United States

Dimensions

Handle Length
96"

Details

Item
4'-8' Quick Connect Extension Pole
Material
Aluminum
Bristle Color
Yellow
Features
Lightweight; Extendable Handle

Description

Part of the Rubbermaid Hygen system, this extension pole helps you clean hardtoreach areas It extends from 4' to 8' Quickconnect design allows it to attach to a Rubbermaid Doublesided Folding Frame and Hygen mopheads in nearly an instant Lightweight aluminum pole is easy to use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.